Shop All File Folders
Avery Dennison
Plastic Dividers with Sheet Protector, PK8
Mfr # 16741
Zoro # G5429335
original price:
$5.55
4% off
new price: $5.29
/pk 8, $0.66/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 16741
- Zoro # G5429335
- UPC # 072782167417
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Clear Easy View Durable Plastic Dividers |
Color | Multicolor |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Color | Clear |
Index Divider Material | Paper |
Orientation | Side Tab |
Tab Material | Plastic |
Tab Style | 8-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Tab Color Assortment | Blue; Green; Gray; Lime; Orange; Purple; Red; Yellow |
Index Divider Type | Customizable |
Description
Plastic Dividers,W/Sheet Protector,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- Avery Dennison File Folders