Shop All File Folders
Avery Dennison
Plastic Dividers, 8 Tab, Pk8
Mfr # 23084
Zoro # G5012141
product price: $10.79
/pk 8, $1.35/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor, White (Label)
- Size Letter
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 23084
- Zoro # G5012141
- UPC # 072782230845
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Heavy-Duty Plastic Dividers |
Color | Multicolor, White (Label) |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Index Divider Color | Assorted |
Index Divider Material | Plastic |
Tab Style | 8-Tab |
Orientation | Side Tab |
Tab Material | Plastic |
Tab Color Assortment | Blue; Green; Gray; Lime; Orange; Purple; Red; Yellow |
Punched/Unpunched | 7-Hole Punched |
Index Divider Color Assortment | Blue; Green; Gray; Lime; Orange; Purple; Red; Yellow |
Index Divider Style | Customizable |
Description
Write-On Tab Plastic-Dividers w/White Labels, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- Avery Dennison File Folders