Shop All File Folders
Avery Dennison
Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5
Mfr # 12450
Zoro # G5012756
product price: $44.99
/pk 5, $9.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size Letter
- Tab Color Frosted Clear
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 12450
- Zoro # G5012756
- UPC # 072782124502
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plastic Dividers |
Color | Label: Clear |
Tab Color | Frosted Clear |
For Use With | Ring Binders |
Tab Style | 8-Tab |
Index Divider Style | Customizable |
Index Divider Material | Plastic |
Index Divider Color | Translucent |
Orientation | Side Tab |
Tab Material | Plastic |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 5 Sets |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Print&Apply Clear Label Plastic Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- Avery Dennison File Folders