Shop All File Folders
Avery Dennison
Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5
Mfr # 12452
Zoro # G5012747
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size Letter
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 12452
- Zoro # G5012747
- UPC # 072782124526
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plastic Dividers |
Color | Label: Clear |
Tab Color | Assorted |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Tab Color Assortment | Brown; Gray; Light Green; Orange; Red |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Index Divider Material | Plastic |
Index Divider Style | Customizable |
Form Quantity | 5 Sets |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 5-Tab |
Orientation | Side Tab |
Index Divider Color | Translucent |
Description
Print&Apply Clear Label Plastic Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In. (6176457)
- TREND Sweet Stickers, Scratch/Sniff Scents, 480 Pieces/PK, AST (TEPT83901)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Tab Inserts 1/5-Cut, Pk100 (11136)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- C-LINE PRODUCTS C-Line 48117 Letter Size Zip ‘N Go Expanding Portfolio with Outer Pocket 13 x 10 Clear (48117)
- Avery Dennison File Folders