Shop All File Folders
Avery Dennison
Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5
Mfr # 12449
Zoro # G5012765
product price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size Letter
- For Use With Ring Binders
- Tab Color Frosted Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 12449
- Zoro # G5012765
- UPC # 072782124496
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plastic Dividers |
Color | Label: Clear |
For Use With | Ring Binders |
Tab Color | Frosted Clear |
Tab Material | Plastic |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Customizable |
Form Quantity | 5 Sets |
Orientation | Side Tab |
Index Divider Type | Customizable |
Index Divider Color | Translucent |
Index Divider Material | Plastic |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Print&Apply Clear Label Plastic Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03480 High-Yield Toner, 5500 Page-Yield, Black (106R03480)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- DIXON TICONDEROGA Phano China Markers, Yellow, PK24, 24PK (00073)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- Avery Dennison File Folders