Shop All File Folders
Avery Dennison
Plastic Divider, PK8
Mfr # 11293
Zoro # G5429481
product price: $7.19
/pk 8, $0.90/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Color Multicolor
- Size 9-1/4" x 11-1/4"
- Features Extra Storage—Front pocket for storing loose papers.
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11293
- Zoro # G5429481
- UPC # 072782112936
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-1/4" |
Size | 9-1/4" x 11-1/4" |
Index Divider Size | 11.25 x 9.25 |
Details
Item | Plastic Dividers with Pockets |
Color | Multicolor |
Features | Extra Storage—Front pocket for storing loose papers. |
For Use With | Ring Binders |
Tab Color | Assorted |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Customizable |
Index Divider Color | Translucent |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Plastic |
Form Quantity | 1 Set |
Tab Material | Plastic |
Tab Style | 8-Tab |
Front Slash Pocket | |
Orientation | Side Tab |
Index Divider Style | Customizable |
Description
Plastic Divider,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 36/Pack (UNV07050)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNE2)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- SMEAD Pressboard Folder Top Tab, Green, PK10, Size: Letter (13702)
- Avery Dennison File Folders