Shop All Arts & Crafts
Avery Dennison
Permanent Glue Stics, 26 oz., Purple, PK6
Mfr # 98096
Zoro # G4436857
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Application For Paper, Cardboard, Fabric and Photos
- Size 0.26 oz.
- Features Archival-safe, Non-toxic, Washable, Permanent, Permanent Adhesive, Fast-drying, PVC-free, Photo-safe, Acid-free
- Capacity 0.26 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 98096
- Zoro # G4436857
- UPC # 071709980962
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 0.26 oz. |
Details
Item | Permanent Glue Stics,26 oz.,Purple,PK6 |
Color | Purple |
Application | For Paper, Cardboard, Fabric and Photos |
Features | Archival-safe, Non-toxic, Washable, Permanent, Permanent Adhesive, Fast-drying, PVC-free, Photo-safe, Acid-free |
Capacity | 0.26 oz |
Standards | ACMI ASTM D 4236 |
Brand & Series | AVERY |
Material Compatibility | Cardboard; Fabric; Paper |
Color Dried | Clear |
Packing Type | Stick |
Color on Application | Purple |
Adhesive Type | Solid |
Description
Permanent Glue Stics,26 oz.,Purple,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK250 (100018413)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- AVERY DENNISON Permanent Glue Stics, 26 oz., Clear, PK6 (98095)
- PACON Tagboard, Hw, 9X12, Mla, 100Sh Pk (PAC5111)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- CANON Crtdg, Cleaning, 20 Cycle (CLI251XLGY)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- GORDON BRUSH Size 10 Sable Round Artist Brush (0770-10000)
- RBL PRODUCTS COLOR MATCHING LIGHT (RBHH-1)
- Avery Dennison