Shop All Arts & Crafts
Avery Dennison
Permanent Glue Stics, 26 oz., Clear, PK6
Mfr # 98095
Zoro # G4436848
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Use at School, Home and Office
- Materials Bonded Cardboard, Fabric, Paper
- Container Size 0.26 oz
- Container Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 98095
- Zoro # G4436848
- UPC # 071709980955
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Container Size | 0.26 oz |
Size | 0.26 oz. |
Container Size and Type | 0.26 oz Stick |
Container Size Range | Up to 8 fl oz |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 0.26 oz, Container Type Stick, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Paper, Primary Applications General Purpose, Series Glue Stic, Standards ACMI AP Non-Toxic Certified, ASTM D4236, VOC Content Weight 0 g/L, Water Resistance Not Water-Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- ADVANTUS Literature File, Five Slots, Black (AVT-34092)
- KRAFT TOOL Iris Glitter, 1 lb. (DC472)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Fluorescent Paint Set - 2 Oz. - Set 6 (227982)
- SAX EXCLUSIVE All-Media Cold Press Illustration Board, 20 x 30 Inches, White, Pack of 10 PK (405096)
- CHARLES LEONARD Ball Bearing Compass w/Golf Pencil, Safety Point, 12 Per Pack, PK2 (77365)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- LINZER Brush Art 4Pc Set (A444)
- MR. SKETCH Scented Watercolor Marker Pack, Broad Chisel Tip, 36 Assorted Colors (2003992)
- Avery Dennison