Shop All Document Holders
Avery Dennison
Page for Photo Album, 4X6, Horz, PK10
Mfr # 13406
Zoro # G4790040
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 8.5"
- Height 11.25"
- Features Acid-Free;Archival-Safe;Clear
- Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 13406
- Zoro # G4790040
- UPC # 077711134065
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8.5" |
Height | 11.25" |
Photo Width | 4" |
Photo Height | 6" |
Details
Item | Page for Photo Album,,4X6,Horz,PK10 |
Material | Polypropylene |
Features | Acid-Free;Archival-Safe;Clear |
Orientation | Horizontal |
Number of Sections | 4 |
Capacity | Four 4 x 6 Photos |
Page Format | Double |
Photo Albums Accessories Type | Storage Pages |
Photos Per Side | 2 |
Hole-Punched | 3-Hole Punched |
Binding | Ringbound |
For Use With | Photos |
Page Features | Acid-Free; Archival-Safe; Clear |
Description
Page for Photo Album,,4X6,Horz,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2421, FRAGILE, 3" X 5" (DL2421)
- DR SHRINK Dr. Shrink Shrink Wrap, 17'W x 31'L, 6 Mil, Blue, 1 Roll (DS-176031B)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67529)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- AVERY DENNISON Avery Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack (73897)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Holder, JobTicket, 6"X4", PK10 (74806)
- GRASSWORX WLCME MAT BLK/BN 36'X24' (10374048)
- Avery Dennison Document Holders