Shop All Printer Labels
Avery Dennison
Oval Label, 2x31/3, Gloss White, PK80
Mfr # 22820
Zoro # G5012290
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Glossy White
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 22820
- Zoro # G5012290
- UPC # 072782228200
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 3.33 |
Details
Item | Oval Label, 2x31/3,Gloss White,PK80 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Glossy White |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Label Maker Tape Finish | Gloss |
Shape | Oval |
Background Color | Glossy White |
Features | Glossy White with Easy Peel® |
Weight | 0.4 lbs |
Labels Per Sheet | 8 |
Labels Per Unit | 80 |
Description
Oval Print-to-the-Edge Labels, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- JANDORF DESK GROMMET BLK 2"" (61606)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- AVERY DENNISON Shipping Labels, Laser, 2"x4", Wht, PK1000 (5163)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- BSC PREFERRED 2 x 2'' White Rectangle Laser Labels, 2000PK (S-10434)
- Avery Dennison Printer Labels