Shop All Printer Labels
Avery Dennison
Oval Label, 1-1/2"x2-1/2", White, PK180
Mfr # 22804
Zoro # G5012351
product price: $26.39
/pk 180, $0.15/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Green
- Material Laminated Paper
- Standards ACMI AP Non-Toxic Certified
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 22804
- Zoro # G5012351
- UPC # 072782228040
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.5 x 2.5 |
Details
Item | Oval Label, 1-1/2"x2-1/2",White,PK180 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Green |
Material | Laminated Paper |
Standards | ACMI AP Non-Toxic Certified |
Adhesive | Permanent Self-Adhesive |
Background Color | Glossy White |
Label Maker Tape Finish | Matte |
Application | Interior |
Package Type | Bottle |
Shape | Oval |
Total Number of Labels | 180 |
Weight | 0.353 lbs |
Features | Print-to-the Edge, Customizable, Permanent Adhesive, Curl Resistant, Peeling Resistant, Stick & Stay, Bleed Resistant |
Labels Per Sheet | 18 |
Labels Across | 3 |
Description
Oval Print-to-the-Edge Labels, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Blue Pk (5512-100)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Laser Labels, File Folder, 15C, Green, PK50 (5866)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 4" x 5", White, 4000/Case (LL129MC)
- Avery Dennison Printer Labels