Shop All File Folders
Avery Dennison
Numerical Index Tab, Side 276-300, White, Pk25
Mfr # 01341
Zoro # G6251248
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Collated, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01341
- Zoro # G6251248
- UPC # 072782013417
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Side276-300,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Tab Title | 276 to 300 |
Index Divider Style | Legal Arabic Numeric |
Index Divider Material | Heavyweight Ledger Paper |
Form Quantity | 1 Set |
Tab Style | 25-Tab |
Legal Tab Style | Avery® Style |
Tab Title Color | Black |
Punched/Unpunched | Unpunched |
Description
Index,Side276-300,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- TAPE LOGIC Tape Logic® Labels, "Sample", 2" Circle, Fluorescent Green, 500/Roll (DL1269)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- UNIVERSAL Recycled Wall File, Three Pocket, PK3 (UNV08121)
- Avery Dennison File Folders