Shop All File Folders
Avery Dennison
Numerical Index Tab, Side 201-225, White, Pk25
Mfr # 01338
Zoro # G6251275
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01338
- Zoro # G6251275
- UPC # 072782013387
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Side201-225,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
Weight | 0.415 lbs |
Tab Style | 25-Tab |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Tab Title | 201 to 225 |
Form Quantity | 1 Set |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Tab Title Color | Black |
Index Divider Type | Printed Numeric |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Index Divider Style | Legal Arabic Numeric |
Description
Index,Side201-225,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- OPTIMA SCALES Optima Scales OP-916-5x7-20 Heavy Duty Pallet & Floor Scale - 5 x 7 ft.; 20K lb. x 5 lb. (OP-916-5x7-20)
- ILC Replacement For EREPLACEMENTS, CE278A (CE278A)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook, Binding: Wirebound (JDKK66652)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- SMEAD SMEAD MANUFACTURING CO. SMD14075 Smead Pressboard Classification Folders with SafeSHIELD Coated Fasteners (14075)
- Avery Dennison File Folders