Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #9, White, PK25
Mfr # 11919
Zoro # G6249209
original price:
$2.99
4% off
new price: $2.85
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11919
- Zoro # G6249209
- UPC # 072782119195
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side9,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- BUSINESS SOURCE Yellow Repostionable Adhesive Notes, Yellow, 24PK (BSN36616)
- BSC PREFERRED 14 x 14'' - 6 Mil Reclosable Poly Bags, 250PK (S-3487)
- SEALER SALES Heater Terminal Assembly, complete for TEW Sealers (HTA-TEW)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- SMEAD Smead, EASY GRIP POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK (73209)
- Avery Dennison File Folders