Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #7, White, PK25
Mfr # 11917
Zoro # G6249227
product price: $3.25
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11917
- Zoro # G6249227
- UPC # 072782119171
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side7,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- MONOPRICE 10"x8"x4" Weatherproof Hard Case with Customizable Foam (12680)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- Avery Dennison File Folders