Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #7, PK25
Mfr # 82205
Zoro # G6248326
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82205
- Zoro # G6248326
- UPC # 072782822057
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25,#7,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Color | White |
Weight | 0.413 lbs |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Allstate® Style |
Orientation | Side Tab |
Tab Style | 10-Tab |
Index Divider Type | Printed Numeric |
Tab Title | 7 |
Index Divider Color | White |
Description
Index,Letter,1/25,#7,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK50 (32457)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- SHARP CALCULATORS Calculator, Desktop, 10-Digit, We (EL330WB)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- Avery Dennison File Folders