Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #4, White, PK25
Mfr # 11914
Zoro # G6249251
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11914
- Zoro # G6249251
- UPC # 072782119140
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side4,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLACK (81124)
- Avery Dennison File Folders