Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #3, PK25
Mfr # 82201
Zoro # G6248369
original price:
$2.79
5% off
new price: $2.65
/pk 25, $0.11/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82201
- Zoro # G6248369
- UPC # 072782822019
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25#3,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.41 lbs |
Punched/Unpunched | Unpunched |
Tab Title | 3 |
Tab Style | 10-Tab |
Index Divider Color | White |
Tab Title Color | Black |
Orientation | Side Tab |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Index Divider Style | Legal Arabic Numeric |
Form Quantity | 25/Pack |
Legal Tab Style | Allstate® Style |
Index Divider Material | Heavyweight Ledger Paper |
Description
Index,Letter,1/25#3,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- COMPLYRIGHT Employee Performance Folder, PK25 (A0312)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- ZORO SELECT Wall Sign Holder, Single Sided, 11X8.5" (68301)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- Avery Dennison File Folders