Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #29, PK25
Mfr # 82227
Zoro # G6248107
product price: $2.35
/pk 25, $0.09/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82227
- Zoro # G6248107
- UPC # 072782822279
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25,#29,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
For Use With | Comb Binding Systems |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.409 lbs |
Legal Tab Style | Allstate® Style |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Form Quantity | 25/Pack |
Tab Title | 29 |
Punched/Unpunched | Unpunched |
Tab Style | 10-Tab |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Description
Index,Letter,1/25,#29,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, Undtd (AAG8031005)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- SMEAD Smead 3-1/2in Accordion Expansion File TUFF Pockets, Straight, Legal, Redrope, 10/Box (74780)
- Avery Dennison File Folders