Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #2, PK27
Mfr # 82200
Zoro # G6248378
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82200
- Zoro # G6248378
- UPC # 072782822002
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25#2,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.41 lbs |
Orientation | Side Tab |
Tab Material | Heavyweight Ledger Paper |
Legal Tab Style | Allstate® Style |
Form Quantity | 25/Pack |
Tab Style | 10-Tab |
Tab Title | 2 |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Index Divider Style | Legal Arabic Numeric |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Description
Index,Letter,1/25#2,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- TRICORBRAUN 1 Gallon Natural HDPE Plastic Handled Industrial Jug- 38-400 NBO Neck Finish (031442)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Numerical Index Tab-21, 8-1/2 x 11", White, PK25 (01021)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- SMEAD Reinforced Tab Folder, Manila, PK50, Size: Legal (19534)
- Avery Dennison File Folders