Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #15, White, PK25
Mfr # 11925
Zoro # G6249148
product price: $4.85
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11925
- Zoro # G6249148
- UPC # 072782119256
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Details
Item | Individual Legal Dividers |
Tab Position | Side |
Type | Helvetica Bold |
Description
Index,Letter,Side15,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Book, Memo, End-Open, 3X5, We 12PK (BSN90651)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- DUCK BRAND Packing Tape, Max Strength, 1.88"x54.6 Yd, 6/PK, Clear 6PK (DUC241513)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5 (37665PP)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- Avery Dennison File Folders