Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #14, White, PK25
Mfr # 11924
Zoro # G6249157
product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Features Individual Number, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11924
- Zoro # G6249157
- UPC # 072782119249
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side14,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear (UNV40310)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- Avery Dennison File Folders