Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #13, PK25
Mfr # 82211
Zoro # G6248265
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Number, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 82211
- Zoro # G6248265
- UPC # 072782822118
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25,#13,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.415 lbs |
Tab Style | 10-Tab |
Form Quantity | 25/Pack |
Orientation | Side Tab |
Index Divider Style | Legal Arabic Numeric |
Tab Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | 13 |
Index Divider Type | Printed Numeric |
Legal Tab Style | Allstate® Style |
Index Divider Color | White |
Tab Title Color | Black |
Description
Index,Letter,1/25,#13,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- FECHOMETAL USA Clip-Style Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FLS5312710NFMT)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- Avery Dennison File Folders