Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #11, PK25
Mfr # 82209
Zoro # G6248280
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82209
- Zoro # G6248280
- UPC # 072782822095
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/25,#11,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Color | White |
Weight | 0.41 lbs |
Tab Title | 11 |
Tab Title Color | Black |
Tab Style | 10-Tab |
Index Divider Style | Legal Arabic Numeric |
Tab Material | Heavyweight Ledger Paper |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Legal Tab Style | Allstate® Style |
Index Divider Type | Printed Numeric |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Form Quantity | 25/Pack |
Description
Index,Letter,1/25,#11,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- Avery Dennison File Folders