Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #10, White, PK25
Mfr # 11920
Zoro # G6249190
product price: $2.25
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11920
- Zoro # G6249190
- UPC # 072782119201
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side10,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- 3M Handheld Tape Dispenser, 3/4 In. (700)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- Avery Dennison File Folders