Shop All File Folders
Avery Dennison
Numerical Index Tab 8-1/2 x 11", #1, White, PK25
Mfr # 11911
Zoro # G6249288
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11911
- Zoro # G6249288
- UPC # 072782119119
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Letter,Side1,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- Avery Dennison File Folders