Shop All File Folders
Avery Dennison
Numerical Index Tab-75, 8-1/2 x 11", White, PK25
Mfr # 01075
Zoro # G6251616
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01075
- Zoro # G6251616
- UPC # 072782010751
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,75",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.45 lbs |
Index Divider Color | White |
Legal Tab Style | Avery® Style |
Tab Title Color | Black |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Tab Title | 75 |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 10-Tab |
Index Divider Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Arabic Numeric |
Form Quantity | 25/Pack |
Description
IndexSide,Ltr,White,75 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- START INTERNATIONAL Blade Spring, w/Comb (ZCM1000P257-K)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- C-LINE PRODUCTS Project Folder, Reduced Glare, Clear, PK25 (62627)
- Avery Dennison File Folders