Avery Dennison

Numerical Index Tab-73, 8-1/2 x 11", White, PK25


product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Material Heavyweight Ledger Paper
  • Size 11 x 8.5
  • Tab Color White
  • Features Individual Number, 11 x 8.5, Side Tab
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 11 x 8.5
Index Divider Size 11 x 8.5

Details

Item IndexSide,Ltr,White,73",PK25
Color White
Material Heavyweight Ledger Paper
Tab Color White
Features Individual Number, 11 x 8.5, Side Tab
For Use With Comb Binding Systems
Weight 0.412 lbs
Tab Style 10-Tab
Legal Tab Style Avery® Style
Index Divider Color White
Tab Material Heavyweight Ledger Paper
Tab Title Color Black
Form Quantity 25/Pack
Index Divider Type Printed Numeric
Punched/Unpunched Unpunched
Orientation Side Tab
Index Divider Material Heavyweight Ledger Paper
Tab Title 73
Index Divider Style Legal Arabic Numeric

Description

IndexSide,Ltr,White,73 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.