Shop All File Folders
Avery Dennison
Numerical Index Tab-60, 8-1/2 x 11", White, PK25
Mfr # 01060
Zoro # G6251756
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01060
- Zoro # G6251756
- UPC # 072782010607
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,60",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.45 lbs |
Form Quantity | 25/Pack |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Tab Style | 10-Tab |
Legal Tab Style | Avery® Style |
Punched/Unpunched | Unpunched |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Orientation | Side Tab |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | 60 |
Description
IndexSide,Ltr,White,60 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 3 x 6'' .160 Strapping Protectors, 480PK (S-2458)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- TENNANT Rear Squeegee Blade (1232681)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 5.25in EXPANSION, LETTER SIZE, RED FIBER (S34G)
- Avery Dennison File Folders