Shop All File Folders
Avery Dennison
Numerical Index Tab-59, 8-1/2 x 11", White, PK25
Mfr # 01059
Zoro # G6251765
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01059
- Zoro # G6251765
- UPC # 072782010591
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,59",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.45 lbs |
Index Divider Style | Legal Arabic Numeric |
Form Quantity | 25/Pack |
Tab Style | 10-Tab |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Tab Title Color | Black |
Legal Tab Style | Avery® Style |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title | 59 |
Index Divider Color | White |
Description
IndexSide,Ltr,White,59 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White (TZe252)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICSCSM11RD)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- BON TOOL Bon 84-286 Crayon, Fluorescent Pink, (12/Pkg) (84-286)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- C-LINE PRODUCTS Project Folder, Reduced Glare, Clear, PK25 (62627)
- Avery Dennison File Folders