Shop All File Folders
Avery Dennison
Numerical Index Tab-55, 8-1/2 x 11", White, PK25
Mfr # 01055
Zoro # G6251808
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01055
- Zoro # G6251808
- UPC # 072782010553
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,55",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.415 lbs |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Tab Style | 10-Tab |
Legal Tab Style | Avery® Style |
Form Quantity | 25/Pack |
Tab Title | 55 |
Orientation | Side Tab |
Index Divider Color | White |
Description
IndexSide,Ltr,White,55 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- BETTER OFFICE PRODUCTS Decorative File Folders, 12 Designs, 9.5 x 11.5in. 1/3 Cut Tab, Gold Foil Positive Thoughts, 12PK (80015)
- Avery Dennison File Folders