Shop All File Folders
Avery Dennison
Numerical Index Tab-53, 8-1/2 x 11", White, PK25
Mfr # 01053
Zoro # G6251826
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Number, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01053
- Zoro # G6251826
- UPC # 072782010539
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.407 lbs |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | 53 |
Index Divider Style | Legal Arabic Numeric |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Form Quantity | 25/Pack |
Tab Style | 10-Tab |
Legal Tab Style | Avery® Style |
Orientation | Side Tab |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Description
IndexSide,Ltr,White,53 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- BRADY Ink Cartridge Replacement, For J2000 (J20-CMY)
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- Avery Dennison File Folders