Shop All File Folders
Avery Dennison
Numerical Index Tab-34, 8-1/2 x 11", White, PK25
Mfr # 01034
Zoro # G6252009
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01034
- Zoro # G6252009
- UPC # 072782010348
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,34",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Color | White |
Weight | 0.411 lbs |
Form Quantity | 25/Pack |
Index Divider Color | White |
Legal Tab Style | Avery® Style |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Tab Title | 34 |
Tab Style | 10-Tab |
Index Divider Style | Legal Arabic Numeric |
Punched/Unpunched | Unpunched |
Tab Title Color | Black |
Description
IndexSide,Ltr,White,34 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dalo Paint Markers, Yellow (26063)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- AVERY Protector, Sheet, Nongl, Hvywt 50PK (AVE74107)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- OXFORD Two Pocket File Folder, Navy (57455)
- Avery Dennison File Folders