Shop All File Folders
Avery Dennison
Numerical Index Tab-32, 8-1/2 x 11", White, PK25
Mfr # 01032
Zoro # G6252027
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Number, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01032
- Zoro # G6252027
- UPC # 072782010324
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,32",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.418 lbs |
Tab Title Color | Black |
Tab Style | 10-Tab |
Index Divider Style | Legal Arabic Numeric |
Form Quantity | 25/Pack |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Tab Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Tab Title | 32 |
Description
IndexSide,Ltr,White,32 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- CANON GPR36 Black Toner Cartridge 23K YLD (3782B003)
- AVERY DENNISON Label, 30Up, White, PK750 (48266)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #12, White, PK25 (11922)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- Avery Dennison File Folders