Shop All File Folders
Avery Dennison
Numerical Index Tab-28, 8-1/2 x 11", White, PK25
Mfr # 01028
Zoro # G6252060
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01028
- Zoro # G6252060
- UPC # 072782010287
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,28",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.408 lbs |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Style | 10-Tab |
Index Divider Color | White |
Tab Title Color | Black |
Orientation | Side Tab |
Tab Title | 28 |
Index Divider Style | Legal Arabic Numeric |
Punched/Unpunched | Unpunched |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Description
IndexSide,Ltr,White,28 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- BAW PLASTICS JOB TICKET HOLDER 12X15 (SEWN HDR 12X15 BLK)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- ZORO SELECT Tab Inserts 1/5-Cut, Pk100 (11136)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- Avery Dennison File Folders