Shop All File Folders
Avery Dennison
Numerical Index Tab-27, 8-1/2 x 11", White, PK25
Mfr # 01027
Zoro # G6252079
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01027
- Zoro # G6252079
- UPC # 072782010270
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | IndexSide,Ltr,White,27",PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
For Use With | Comb Binding Systems |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.416 lbs |
Punched/Unpunched | Unpunched |
Index Divider Color | White |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Legal Tab Style | Avery® Style |
Index Divider Style | Legal Arabic Numeric |
Orientation | Side Tab |
Tab Title | 27 |
Index Divider Material | Heavyweight Ledger Paper |
Tab Style | 10-Tab |
Description
IndexSide,Ltr,White,27 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- C&A SCIENTIFIC Slide Mailers, 5-Place, Plastic, 100PK (MSL-15)
- SCHOOL SMART Student Group Pocket Chart, 26 x 27 Inches, Blue, 35 Pockets (085126)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- Avery Dennison File Folders