Shop All File Folders
Avery Dennison
Numerical Index Tab-23, 8-1/2 x 11", White, PK25
Mfr # 01023
Zoro # G6252115
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01023
- Zoro # G6252115
- UPC # 072782010232
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Type | Helvetica Bold |
Tab Position | Side |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Divider Color | White |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Tab Title Color | Black |
Index Divider Material | Heavyweight Ledger Paper |
Recycled Content | 0.2 |
Orientation | Side Tab |
Legal Tab Style | Avery® Style |
Tab Style | 10-Tab |
Tab Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Index Divider Type | Printed Numeric |
Form Quantity | 25/Pack |
Tab Title | 23 |
Description
IndexSide,Ltr,White,23 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- Avery Dennison File Folders