Shop All File Folders
Avery Dennison
Numerical Index Tab-21, 8-1/2 x 11", White, PK25
Mfr # 01021
Zoro # G6252130
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01021
- Zoro # G6252130
- UPC # 072782010218
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Type | Helvetica Bold |
Tab Position | Side |
For Use With | Comb Binding Systems |
Tab Color | White |
Divider Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Style | 10-Tab |
Tab Title Color | Black |
Recycled Content | 0.2 |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title | 21 |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Legal Tab Style | Avery® Style |
Index Divider Style | Legal Arabic Numeric |
Description
IndexSide,Ltr,White,21 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- Avery Dennison File Folders