Shop All File Folders
Avery Dennison
Numerical Index Tab-20, 8-1/2 x 11", White, PK25
Mfr # 01020
Zoro # G6252149
product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Features Individual Number, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01020
- Zoro # G6252149
- UPC # 072782010201
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Type | Helvetica Bold |
Tab Position | Side |
Features | Individual Number, 11 x 8.5, Side Tab |
Divider Color | White |
For Use With | Comb Binding Systems |
Tab Color | White |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Index Divider Style | Legal Arabic Numeric |
Tab Style | 10-Tab |
Tab Title Color | Black |
Tab Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Index Divider Material | Heavyweight Ledger Paper |
Recycled Content | 0.2 |
Form Quantity | 25/Pack |
Tab Title | 20 |
Description
IndexSide,Ltr,White,20 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index A-Z Tab Binder Dividers (11828)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX415315ORA)
- Avery Dennison File Folders