Shop All File Folders
Avery Dennison
Numerical Index Tab-19, 8-1/2 x 11", White, PK25
Mfr # 01019
Zoro # G6252158
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01019
- Zoro # G6252158
- UPC # 072782010195
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Type | Helvetica Bold |
Tab Position | Side |
For Use With | Comb Binding Systems |
Divider Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
Form Quantity | 25/Pack |
Index Divider Style | Legal Arabic Numeric |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Recycled Content | 0.2 |
Tab Style | 10-Tab |
Orientation | Side Tab |
Index Divider Color | White |
Legal Tab Style | Avery® Style |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | 19 |
Punched/Unpunched | Unpunched |
Tab Material | Heavyweight Ledger Paper |
Description
IndexSide,Ltr,White,19 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Legal (74795)
- Avery Dennison File Folders