Shop All File Folders
Avery Dennison
Numerical Index Tab-18, 8-1/2 x 11", White, PK25
Mfr # 01018
Zoro # G6252167
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01018
- Zoro # G6252167
- UPC # 072782010188
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Tab Position | Side |
Type | Helvetica Bold |
Tab Color | White |
Divider Color | White |
For Use With | Comb Binding Systems |
Features | Individual Number, 11 x 8.5, Side Tab |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Tab Style | 10-Tab |
Form Quantity | 25/Pack |
Recycled Content | 0.2 |
Tab Title | 18 |
Punched/Unpunched | Unpunched |
Legal Tab Style | Avery® Style |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Orientation | Side Tab |
Tab Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Description
IndexSide,Ltr,White,18 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- ADVANTUS Art/Pencil Box, Stretch, Clear (67033)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- Avery Dennison File Folders