Shop All File Folders
Avery Dennison
Numerical Index Tab-16, 8-1/2 x 11", White, PK25
Mfr # 01016
Zoro # G6252185
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01016
- Zoro # G6252185
- UPC # 072782010164
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Individual Legal Dividers |
Tab Position | Side |
Type | Helvetica Bold |
Tab Color | White |
For Use With | Comb Binding Systems |
Divider Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 10-Tab |
Index Divider Style | Legal Arabic Numeric |
Punched/Unpunched | Unpunched |
Tab Title | 16 |
Orientation | Side Tab |
Tab Title Color | Black |
Index Divider Color | White |
Recycled Content | 0.2 |
Index Divider Type | Printed Numeric |
Legal Tab Style | Avery® Style |
Description
IndexSide,Ltr,White,16 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 24210 Scissors Jack Power Pack - 2 Pack (24210)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- RICOH Type 6110D Black Toner Cartridge 43K YLD (841332)
- TABBIES Patient Sign-In Label Forms, 8 1/2 x 11 5/8, Salmon, PK125 (14530)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- Avery Dennison File Folders