Shop All Document Holders
Avery Dennison
Non-Glare, Sheet Protector, Top Load, PK100
Mfr # 74102
Zoro # G5031376
product price: $20.75
/pk 100, $0.21/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 10
- Thickness Heavy
- Features Acid-free, Punched, Heavyweight, Spill Resistant, Dirt Resistant, Durable, 3-Hole Punch, Heavy Duty, Tear Resistant, Archival-safe, Non-stick, Non-glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74102
- Zoro # G5031376
- UPC # 077711741027
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Details
Item | Non-Glare,Sheet Protector,Top Load,PK100 |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 10 |
Thickness | Heavy |
Features | Acid-free, Punched, Heavyweight, Spill Resistant, Dirt Resistant, Durable, 3-Hole Punch, Heavy Duty, Tear Resistant, Archival-safe, Non-stick, Non-glare |
Weight | 2.09 lbs |
Capacity | 10 |
Application | Standard 3-Ring Binders |
Finish | Nonglare |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Heavyweight/Super-Heavyweight Easy-Load Non-Glare Sheet Protector, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Polyproplene, Clear, 50/PK (74090)
- AVERY DENNISON Sheet Protector, 3-Hole, Clear, PK50 (74203)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- Avery Dennison Document Holders