Shop All Document Holders
Avery Dennison
Non-Glare, Sheet Protector, 11 x 8.5, PK50
Mfr # 73803
Zoro # G5031385
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Number of Tabs 0
- Thickness Heavy
- Features Dirt Resistant, Durable, Tear Resistant, Heavyweight, Acid-free, Non-glare, Archival-safe, Spill Resistant, Non-stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 73803
- Zoro # G5031385
- UPC # 077711738034
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8 1/2 x 11 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Insert Size | 8.5 x 11 |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Number of Tabs | 0 |
Thickness | Heavy |
Features | Dirt Resistant, Durable, Tear Resistant, Heavyweight, Acid-free, Non-glare, Archival-safe, Spill Resistant, Non-stick |
Product Type | Sheet Protector |
Application | Standard 3-Ring Binders |
Weight | 1.33 lbs |
Finish | Nonglare |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- AVERY DENNISON Clear, Sheet Protector, PK25 (76000)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Top-Load, Poly Sheet Protectors, PK200 (74401)
- AVERY DENNISON Page for Photo Album, 4X6, Horz, PK10 (13406)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- Avery Dennison Document Holders