Shop All Name Badges
Avery Dennison
Name Tag Refills, PK50
Mfr # 5390
Zoro # G5031525
product price: $23.05
/pk 50, $0.46/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2"
- Width 2 1/4"
- Color White
- Material Paper
- Features Horizontal or Vertical Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5390
- Zoro # G5031525
- UPC # 072782053901
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 3 1/2" |
Width | 2 1/4" |
Sheet Length | 11" |
Sheet Width | 8.5" |
Details
Item | Name Badge Kits |
Color | White |
Material | Paper |
Features | Horizontal or Vertical Style |
Weight | 1.16 lbs |
Name Badges Per Sheet | 8 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Vertical |
Name Badges per Unit | 400 |
Description
Name Badge Insert Refills, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY Labels, Laser Printers, 2 x 4, White, PK1000 (30603)
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- CANON 051H High Yield Black Toner Cartridge 4K YLD (2169C001)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- AVERY DENNISON Clear Hanging, Name Badge, PK100 (74459)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- AVERY DENNISON Name Badge, Red Border, Printable, PK100 (5143)
- AVERY DENNISON Laser Self-Adhesive, Name Badge, Red, PK50 (5095)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- Avery Dennison Name Badges