Shop All Name Badges
Avery Dennison
Name Badge, Red Border, Printable, PK100
Mfr # 5143
Zoro # G4787916
original price:
$5.25
9% off
new price: $4.75
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.33"
- Width 3.38"
- Color White/Red
- Material Paper
- Weight 0.346 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5143
- Zoro # G4787916
- UPC # 072782051433
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.33" |
Width | 3.38" |
Sheet Width | 4" |
Sheet Length | 6" |
Details
Item | Name Badge,Red Border,Printable,PK100 |
Color | White/Red |
Material | Paper |
Weight | 0.346 lbs |
Features | Border-Style |
Sheets per Unit | 50 |
Name Badges per Unit | 100 |
Name Badges Per Sheet | 2 |
Orientation | Horizontal |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Name Badge,Red Border,Printable,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY DENNISON Clear Hanging, Name Badge, PK100 (74459)
- FELLOWES Name Plate, ABS Plastic, Black (75906)
- Avery Dennison Name Badges