Shop All Shipping Labels
Avery Dennison
Mailing Labels, 80-Up, White, PK20000
Mfr # 5967
Zoro # G5011329
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Weight 5.84 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5967
- Zoro # G5011329
- UPC # 072782059675
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Mailing Labels,80-Up,White,PK20000 |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Weight | 5.84 lbs |
Features | Value Pack—Stock up and save! |
Labels Per Sheet | 80 |
Labels Per Unit | 20000 |
Machine Compatibility | Laser Printers |
Description
Shipping Labels with TrueBlock(R) Technology, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- WOODEN MALLET 12 Pocket Counter Top Business Card Holder - Medium Oak (BCC4-12MO)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- AVERY DENNISON White Shipping Labels, Pk500 (7278295905)
- AVERY DENNISON Avery, PRINTABLE MAILING SEALS, 1in DIA., CLEAR, 5248, 32PK (05248)
- AVERY DENNISON LABEL, IJ1-1/3X4, 14/SH, WHT (8462)
- AVERY DENNISON 2" x 4" Neon Shipping Labels, Pk1000 (7278205976)
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- Avery Dennison Package Labels & Shipping Equipment