Shop All Shipping Labels
Avery Dennison
Mailing Labels, 10Up, White, PK25
Mfr # 58163
Zoro # G5011520
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Total Number of Labels 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 58163
- Zoro # G5011520
- UPC # 072782581633
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Mailing Labels,10Up,White,PK25 |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Total Number of Labels | 250 |
Product Type | Repositionable Labels |
Features | Shipping Labels for Inkjet Printers |
Weight | 0.644 lbs |
Labels Per Sheet | 10 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Repositionable Labels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- AVERY DENNISON LABEL, ADRS, 1.33X4, 14/SH (5162)
- AVERY DENNISON 5-1/6" x 7-5/8" Shipping Labels with Paper Receipts, Pk100 (5127)
- AVERY DENNISON LABEL, WETHRPRF, WH, 100PK (5526)
- AVERY DENNISON LABEL, IJ1-1/3X4, 14/SH, WHT (8462)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- AVERY DENNISON LABEL, ADD, W/P, 1X2-5/8,750 (5260)
- DECKER TAPE PRODUCTS Label, DL2561, SMALL PARTS ENCLOSED, 3" X 5" (DL2561)
- Avery Dennison Shipping Labels