Shop All Flexible Magnets
Avery Dennison
Magnetic Sheets, 8-1/2"X11", White, PK5
Mfr # 3270
Zoro # G5259795
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 3270
- Zoro # G5259795
- UPC # 072782032708
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 11 in |
Width | 8 1/2 in |
Details
Item | Magnetic Sheets,8-1/2"X11",White,PK5 |
Description
Magnetic Sheets,8-1/2 In.X11 In.,White,PK5, Length 11 in, Width 8 1/2 in, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- MAG-MATE Flexible Magnet Material 0.120"th x 1/2 (MRN120X0050X050)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- MASTER MAGNETICS Mag. Strip, 25 ft. L, 1/2 In W, PK6 (07013)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 1 In W (2VAH7)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- Avery Dennison Flexible Magnets