Shop All File Folders
Avery Dennison
Legal Exhibit Dividers A-Z, 8-1/2 x 11", PK26
Mfr # 11374
Zoro # G6249665
product price: $2.59
/pk 27, $0.10/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11374
- Zoro # G6249665
- UPC # 072782113742
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,SideTabd,A-Z,Letter,PK27, Package Quantity 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- LABELMASTER NFPA Write-On Substance Name, Label, Pk500 (H-NFRLR)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8", White, 50/Bundle (MRX6X)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- Avery Dennison File Folders